Beli cardboard cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Cardboard Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Width (mm): 50
- Thickness (mm): 20
- Overall Length (mm): 165
- Color: Yellow-Navy
- Material (Main Unit): Resin
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- TRUSCO Stretch Film Cardboard CutterDeskripsi:Unpacking work is easy with slide type. It is with a mounting hole of a convenient carrying strap. (About 7 mm) It has a built-in mini cutter convenient for opening corrugated cardboard in a one touch manner.Use: For stretch film, PP band, cut corrugated cardboard etc. to cut cord etcatribut:
- Specification: Built-in mini cutter
- Width (mm): 51
- Thickness (mm): 18
- Total Length (mm): 166
- Material (main body): ABS resin
- Mass (g): 67
- Blade Material: Hardened steel (SK - 5)
- Tajima Cutter Knife for Light Work (Pisau Cutter)Deskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- OLFA Rotary Cutter (Pemotong Putar)atribut:
- Overall Length (mm): 165
- Width (mm): 900
- Size: A2
- Blade Thickness (mm): 0.3
- Standard mounting blade: RB45 type
- Compatible Blades: RB45-1 and RB45-10
- Depth (mm): 620
- TRUSCO Carton CutterDeskripsi:-Catches stretch film and PP band easily and facilitates cutting work.-The cutter does not touch the hand so it is safe.-A curved shape that is easy to grip.-There is a hole through which a string can be threaded.
- CANARY Cardboard Saw Logistics-Kun Fluorine CoatingDeskripsi:Cardboard can be torn into pieces. It is sliding and small, making it convenient to carry. It can be stored safely. Ideal for unpacking and dismantling cardboard. More and more cases are being introduced due to safety measures such as foreign matter contamination and ISO standards. Because it is coated with fluorine, it is difficult to get sticky substances and can be used for a long time.For unpacking and dismantling cardboard.atribut:
- TRUSCO Number: 422-4071
- TRUSCO Protector Tool Case Plastic (Kotak Perkakas)atribut:
- Material: Plastic
- OLFA Cutter Knife Safety (Pisau Cutter)Deskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
- OLFA Hook Cutter Safety (Pisau Kait)Deskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Cutter Knife Surf (Pisau Cutter)Deskripsi:It is a reasonable small cutter that many people can use easily.atribut:
- Blade Length (mm): 80
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Blade Thickness (mm): 0.38
- Blade Width (mm): 9
- Replacement Blades: SB50K, SB10KS, SB10K, BB50K, BB10KS, BB10K, SSB5K
- EHWA Resin Polishing Pad (Pad Poles)atribut:
- Thickness Pads (mm): 10
- Taffware Digipounds Kitchen ScaleDeskripsi:Timbangan elektronik yang dapat memuat berat hingga 10kg dengan keakuratan 1g. timbangan beralasan lempengan besi ini sangat kokoh dah kuat. Timbangan ini dapat digunakan untuk menimbang berat makanan, emas, koin, dllatribut:
- Accuracy (g): 1
- monotaro Tool Cabinet Wagon (4 Stages Drawer Type)atribut:
- Accessories: Swivel caster x 2, Swivel caster with brake x 2, Handle x 1, S hook x 5, Hex bolt (M6 x 12) x 4
- Drawer Load Capacity (kg): 5 (1-2 stage), 10 (3-4 stage)
- Caster diameter ( phi mm): 75
- Shelf number: Four
- Dimensions (Width W x Depth D x Height H) (mm): 616x330x769
- Drawer dimension (width W x depth D x height H) (mm): 509 x 295 x 33 (1 ~ 2 stage) . 509 x 295 x 69 (3 ~ 4 stage)
- Load Capacity (kg): 115
- Material: Body: steel (cold-rolled steel), caster: PP
- The top plate load capacity (kg): 35
- Mokuba Angle Cutteratribut:
- Material: Cutting part: SKS material
- Cutting Ability (mm): t3.2 x L40 or less (Stainless steel not possible)
- Total Length (mm): 920
- Kennedy Pisau Safety Retractable Quick Releaseatribut:
- Overall Length: 250mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Bi-Material
- Blade Material: Steel
- Part Number: KEN5370790K
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- STANLEY Hook Cutter Pull Single Sided (Pisau Kait)Deskripsi:-Recessed blade helps reduce risk of injury-Hook piercer pierces and cuts through single/double wall corrugate-Tape splitter pierces and cuts through tape in one motion.With 100 in a pack, this Single-Sided Pull Cutter has a completely recessed blade, integrated tape splitter, and hook piercer that pierces and cuts through single/double wall corrugate. Its lightweight design helps reduce user fatigue.** When working continuously with cutting tools in a fast-paced environment, accidents can happen. You can help reduce the risk of cuts, lacerations, and punctures on the job with the STANLEY® line of safety knives.Applications :Cut strapsTapeShrink wrapCorrugatePlasticTwineatribut:
- Color: Yellow
- Blade Storage: No
Daftar Harga cardboard cutter Terbaru October 2026
| monotaro Cardboard Cutter (Pisau Cutter) | Rp68.900 |
| OLFA Safety Wrap Cutter | Rp119.900 |
| TRUSCO Stretch Film Cardboard Cutter | Rp159.900 |
| Tajima Cutter Knife for Light Work (Pisau Cutter) | Rp37.900 |
| OLFA Rotary Cutter (Pemotong Putar) | Rp299.900 |
| TRUSCO Carton Cutter | Rp57.900 |
| CANARY Cardboard Saw Logistics-Kun Fluorine Coating | Rp119.900 |
| TRUSCO Protector Tool Case Plastic (Kotak Perkakas) | Rp639.900 |
| OLFA Cutter Knife Safety (Pisau Cutter) | Rp45.900 |
| KRISBOW Hand Dryer High Speed (Mesin Pengering Tangan) | Rp1.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jbP101563695-2.jpg)


/fmP102978562-2.jpg)
/n1P106561829-1.jpg)


/P101001894-1.jpg)
/huP105398642-1.jpg)
/e8P104571512-2.jpg)
/jhP101547701-7.jpg)
/anP110778383-1.jpg)
/moP106084816-1.jpg)

/57P103192187-1.jpg)


/P101578446-1.jpg)
/mjP107789811-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)